Check Availability
  • ROLATAPE 

    Mechanical Measuring Wheel, Outdoor, 4 ft. Cir. Single Wheel, 15-1/2" Dia., Steel Tread

  • Item # 6XZ50
  • Mfr. Model # 32-400PM
Mechanical Measuring Wheel, Outdoor, 4 ft. Cir. Single Wheel, 15-1/2" Dia., Steel Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ROLATAPE® ProMarker® measuring/marking wheel combines a measuring wheel and spray wand into a single compact unit with built-in stand. Includes push-button reset.
Show More Close
 

Technical Specifications

Item # 6XZ50
Mfr. Model # 32-400PM
UNSPSC #41111616
Catalog Page 874
Shipping Weight 10.0 lbs
Country of Origin India *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 4 ft.
Wheel Dia. 15-1/2"
Wheel Rim Material Steel
Tread Material Steel
Maximum Measuring Distance - Measuring Wheels 100,000 ft.
Measuring Wheel Function Measures In Feet
Measuring Units ft.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features 5 Digit Counter, Built-in Brake With Automatic Release To Prevent Wheel From Rotating When Not In Use
Handle Extended L 33-1/2"
Net Weight 17.0 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms