Check Availability
  • ROLATAPE 

    Mechanical Measuring Wheel, Outdoor, 39-17/64" Cir. Single Wheel, 12-1/2" Tread

  • Item # 45JL26
  • Mfr. Model # RT320
Mechanical Measuring Wheel, Outdoor, 39-17/64" Cir. Single Wheel, 12-1/2" Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This measuring wheel is designed for measuring ground distance in various applications. It displays measurements on a mechanical readout.
Show More Close
 

Technical Specifications

Item # 45JL26
Mfr. Model # RT320
UNSPSC #41111616
Catalog Page 874
Shipping Weight 5.3 lbs
Country of Origin India *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 39-17/64"
Wheel Dia. 12-1/2"
Maximum Measuring Distance - Measuring Wheels 10,000 ft.
Measuring Wheel Function Measures In Inches
Measuring Units in.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features Belt Drive System, Brake Trigger, Kickstand, Telescoping Shaft
Series RT
Handle Extended L 38-9/16"
Color Silver/Yellow
Length 38-1/2"
Width 5"
Height 12-1/2"
Net Weight 4 lb.
Application Distance Measuring
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.