Check Availability
  • ROLATAPE 

    Mechanical Measuring Wheel, Outdoor, 39-17/64" Cir. Single Wheel, 12-1/2" Dia., Rubber Tread

  • Item # 45JL19
  • Mfr. Model # RT312T
Mechanical Measuring Wheel, Outdoor, 39-17/64" Cir. Single Wheel, 12-1/2" Dia., Rubber Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JL19
Mfr. Model # RT312T
UNSPSC #41111616
Catalog Page 874
Shipping Weight 4.5 lbs
Country of Origin India *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 39-17/64"
Wheel Dia. 12-1/2"
Wheel Rim Material Aluminum
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 10,000 ft.
Measuring Wheel Function Measures In 10ths, Feet, Inches
Measuring Units 10ths, ft., in.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features Kickstand, Pistol Grip Handle, Telescopic Aluminum Shaft
Series RT
Handle Extended L 42-1/2"
Color Silver/Yellow
Width 12-1/2"
Net Weight 4 lb.
Application Distance Measuring
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close