Check Availability
  • ROLATAPE 

    Mechanical Measuring Wheel, Outdoor, 4 ft. Cir. Single Wheel, 15-1/2" Tread

  • Item # 44M541
  • Mfr. Model # 32-400
Mechanical Measuring Wheel, Outdoor, 4 ft. Cir. Single Wheel, 15-1/2" Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Rolatape 400 Series 4-foot circumference handles the toughest measuring needs for heavy construction, large commercial operations, utility companies, land surveying, and other critical measuring applications. When measuring demands are tough, the 400 Series gets the job done.
Show More Close
 

Technical Specifications

Item # 44M541
Mfr. Model # 32-400
UNSPSC #41111616
Catalog Page 874
Shipping Weight 8.85 lbs
Country of Origin India *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 4 ft.
Wheel Dia. 15-1/2"
Maximum Measuring Distance - Measuring Wheels 100,000 ft.
Measuring Wheel Function Measures In Feet
Measuring Units ft.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features 45-3/4" Extended Handle Length, 5-Digit Counter with Convenient Reset Knob, Stand, Wheel Brake
Series Rolatape 400
Handle Extended L 45-3/4"
Color Red
Application Distance Measuring
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close