Check Availability
  • ROLATAPE 

    Mechanical Measuring Wheel, Outdoor, 3 ft. Cir. Single Wheel, 12" Dia., Rubber Tread

  • Item # 44G908
  • Mfr. Model # RT312
Mechanical Measuring Wheel, Outdoor, 3 ft. Cir. Single Wheel, 12" Dia., Rubber Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44G908
Mfr. Model # RT312
UNSPSC #41111616
Shipping Weight 5.0 lbs
Country of Origin India *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 3 ft.
Wheel Dia. 12"
Wheel Rim Material Aluminum
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 10,000 ft.
Measuring Wheel Function Measures In Feet
Measuring Units ft.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features Kickstand, Telescopic Handle
Handle Extended L 42"
Color Silver/Yellow
Length 24"
Width 12"
Depth 5"
Height 12"
Net Weight 3 lb.
Application Distance Measuring
* This product's country of origin is subject to change

Compliance and Restrictions