Check Availability
  • ROLATAPE 

    Mechanical Measuring Wheel, Outdoor, 59-11/16" Cir. Single Wheel, 19" Dia., Rubber Tread

  • Item # 38LZ94
  • Mfr. Model # RT50
Mechanical Measuring Wheel, Outdoor, 59-11/16" Cir. Single Wheel, 19" Dia., Rubber Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LZ94
Mfr. Model # RT50
UNSPSC #41111616
Shipping Weight 6.9 lbs
Country of Origin India *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 59-11/16"
Wheel Dia. 19"
Wheel Rim Material Aluminum
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 10,000 ft.
Measuring Wheel Function Measures In Feet, Inches
Measuring Units ft., in.
Foldable Yes
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features Axle Driven Wheel, Quick Clamp Collapsibility
Series RT
Handle Extended L 45"
Color Yellow
Length 19"
Width 5"
Height 45"
Net Weight 4.2 lb.
Application Distance Measuring
For Use With Distance
* This product's country of origin is subject to change

Compliance and Restrictions