Check Availability
Mechanical Measuring Wheel, Outdoor, 33-49/64" Cir. Single Wheel, 11-1/4" Dia., Rubber Tread Measuring Wheel,3 ft,11-1/4 Dia,Orange
  • ROLATAPE 

    Mechanical Measuring Wheel, Outdoor, 33-49/64" Cir. Single Wheel, 11-1/4" Dia., Rubber Tread

  • Item # 34F786
  • Mfr. Model # 32-300S
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 34F786
Mfr. Model # 32-300S
UNSPSC #41111616
Catalog Page 874
Shipping Weight 6.18 lbs
Country of Origin India *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 33-49/64"
Wheel Dia. 11-1/4"
Wheel Rim Material Steel
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 100,000 ft.
Measuring Wheel Function Measures In Feet
Measuring Units ft.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features Foldable Handle, Includes Stand
Series Professional
Handle Extended L 40-1/4"
Color Orange
Length 22-1/4"
Width 15-1/2"
Height 8-1/4"
Net Weight 5.45 lb.
Application Exterior Use

* This product's country of origin is subject to change

Compliance and Restrictions