Check Availability
  • ROLATAPE 

    Mechanical Measuring Wheel, Outdoor, 33-49/64" Cir. Single Wheel, 11-1/4" Dia., Rubber Tread

  • Item # 34F785
  • Mfr. Model # 32-300RP
Mechanical Measuring Wheel, Outdoor, 33-49/64" Cir. Single Wheel, 11-1/4" Dia., Rubber Tread Measuring Wheel,3 ft,11-1/4 Dia,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34F785
Mfr. Model # 32-300RP
UNSPSC #41111616
Catalog Page 874
Shipping Weight 4.75 lbs
Country of Origin India *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 33-49/64"
Wheel Dia. 11-1/4"
Wheel Rim Material Steel
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 100,000 ft.
Measuring Wheel Function Measures In Feet
Measuring Units ft.
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features Collapsible Handle
Series Professional
Handle Extended L 40-1/4"
Color Orange
Length 23"
Width 13-5/32"
Height 5"
Net Weight 4.64 lb.
Application Exterior Use
* This product's country of origin is subject to change

Compliance and Restrictions