Check Availability
  • ROLATAPE 

    Mechanical Measuring Wheel, Indoor, 1 ft. Cir. Dual Wheel, 4" Dia., Rubber Tread

  • Item # 34F782
  • Mfr. Model # RT204T
Mechanical Measuring Wheel, Indoor, 1 ft. Cir. Dual Wheel, 4" Dia., Rubber Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This measuring wheel is designed for measuring ground distance in various applications. It displays measurements on a mechanical readout.
Show More Close
 

Technical Specifications

Item # 34F782
Mfr. Model # RT204T
UNSPSC #41111616
Catalog Page 874
Shipping Weight 1.65 lbs
Country of Origin India *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Indoor
Measuring Wheel Type Dual Wheel
Wheel Circumference 1 ft.
Wheel Dia. 4"
Wheel Rim Material Plastic
Tread Material Rubber
Maximum Measuring Distance - Measuring Wheels 10,000 ft., in.
Measuring Wheel Function Measures In 10ths
Measuring Units 10ths
Foldable No
Spoked or Solid Wheel Spoked
Batteries Included No
Batteries Required No
Features Collapsible Handle
Handle Extended L 36-1/2"
Color Yellow
Length 17-1/2"
Width 6"
Height 4"
Net Weight 1.6 lb.
Application Interior Use
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.