Check Availability
  • ROLAIR 

    9 gal. 6.5 HP Wheelbarrow Portable Gas Air Compressor

  • Item # 40KJ43
  • Mfr. Model # 6590HMK113-0001
9 gal. 6.5 HP Wheelbarrow Portable Gas Air Compressor
Qty
  • Web Price
    $1,362.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Portable air compressors are powered by a gas engine. Air compressor units are intended to provide compressed air to power pneumatic tools and operate spray guns. The pumps supplied are oil lubricated. Applications requiring air free of oil or water should have the appropriate filter installed.
Show More Close
 

Technical Specifications

Item # 40KJ43
Mfr. Model # 6590HMK113-0001
UNSPSC #40151601
Shipping Weight 186.0 lbs
Country of Origin USA *
Tank Style - Air Compressor Wheelbarrow
Engine HP - Air Compressor 6.5
Engine Brand - Air Compressor Honda
Number of Stages - Air Compressor 1
Tank Size - Air Compressor 9.0 gal.
Free Air CFM @ 90 PSI - Air Compressor 13.5
Max. Pressure - Air Compressor 135 psi
(F)NPT Outlet 3/8"
Item - Air Compressor Portable Air Compressor
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 12.8
Weight - Air Compressor 179 lb.
Fuel Type - Engine Gasoline
Pump RPM 1100
Avg. Pump Life 8000 hr.
dBA @ 3 Feet 90
Pump Oil Capacity 30.0 oz.
Engine Oil Capacity 20 oz.
Overall Length 46"
Overall Height 28"
Overall Width 19"
Includes 3/8" Regulator and Gauge, Full Metal Belt Guard, Fully Pneumatic Wheels, Safety Valve, Tank Drains
Item Portable Gas Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This item is restricted for international sale.

Alternate Search Terms