Check Availability
4.5 gal. 4.0 HP Carry Portable Gas Air Compressor
  • ROLAIR 

    4.5 gal. 4.0 HP Carry Portable Gas Air Compressor

  • Item # 40KJ44
  • Mfr. Model # GD4000PV5H
  • Web Price
    $997.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

Product Details

Portable air compressors are powered by a gas engine. Air compressor units are intended to provide compressed air to power pneumatic tools and operate spray guns. The pumps supplied are oil lubricated. Applications requiring air free of oil or water should have the appropriate filter installed.
Show More Close
 

Technical Specifications

Item # 40KJ44
Mfr. Model # GD4000PV5H
UNSPSC #40151601
Shipping Weight 90.0 lbs
Country of Origin Varies *
Tank Style - Air Compressor Pancake
Engine HP - Air Compressor 4.0
Engine Brand - Air Compressor Honda
Number of Stages - Air Compressor 1
Tank Size - Air Compressor 4.5 gal.
Free Air CFM @ 90 PSI - Air Compressor 4.60
Max. Pressure - Air Compressor 125 psi
(F)NPT Outlet 3/8"
Item - Air Compressor Portable Air Compressor
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 4.00
Weight - Air Compressor 72 lb.
Fuel Type - Engine Gasoline
Pump RPM 3400
Avg. Pump Life 8000 hr.
dBA @ 3 Feet 90
Pump Oil Capacity 4.0 oz.
Engine Oil Capacity 18 oz.
Overall Length 22"
Overall Height 16"
Overall Width 16"
Includes 1/4" Regulator and Gauge
Item Portable Gas Air Compressor

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This item is restricted for international sale.

Alternate Search Terms