Check Availability
  • ROLAIR 

    1 HP, 110, 2.5 Gallons Portable Air Compressor, 150 PSI

  • Item # 413X03
  • Mfr. Model # JC10PLUS
1 HP, 110, 2.5 Gallons Portable Air Compressor, 150 PSI
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 413X03
Mfr. Model # JC10PLUS
UNSPSC #40151601
Shipping Weight 49.2 lbs
Country of Origin China *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 1.00
Input Voltage - Air Compressor 120VAC
Tank Style - Air Compressor Hot Dog
Tank Size - Air Compressor 2.5 gal.
Free Air CFM @ 90 PSI - Air Compressor 2.40
Weight - Air Compressor 45 lb.
Free Air CFM @ Max. Pressure - Air Compressor 0.20
Max. Pressure - Air Compressor 150 psi
Full Load Amps 7.5
(F)NPT Outlet 1/4"
Cylinder Material Aluminum
Motor RPM 1725
Motor Type Induction
Avg. Pump Life 2,000 hr.
dBA @ 3 Feet 60.0
Overall Length 16-1/2"
Overall Width 16-1/2"
Overall Height 14"
Includes Intake Filter, 1/4" Coupler
Item Portable Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale. 

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is restricted for international sale.

Show More Close