Check Availability
  • ROHDE 

    Pull Handle with Powder Coated Finish, Black; Hardware Not Included

  • Item # 4WXP7
  • Mfr. Model # KW-30.017.84
Pull Handle with Powder Coated Finish, Black; Hardware Not Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WXP7
Mfr. Model # KW-30.017.84
UNSPSC #31162801
Shipping Weight 0.25 lbs
Country of Origin Germany *
Item Pull Handle
Load Rated (Y/N) N
Mounting Type Threaded Studs
Finish Powder Coated
Projection 1-19/64"
Screw Size M5 x 45
Degree Offset 0 Degrees
Color Black
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions