Check Availability
Polyamide PA 6, Glass Ball Reinforced Pull Handle with Painted Finish, Orange; Hardware Not Included
  • ROHDE 

    Polyamide PA 6, Glass Ball Reinforced Pull Handle with Painted Finish, Orange; Hardware Not Included

  • Item # 4WXP4
  • Mfr. Model # EC-01.120.09
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 4WXP4
Mfr. Model # EC-01.120.09
UNSPSC #31162801
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Pull Handle
Load Rated (Y/N) N
Mounting Type Unthreaded Through Holes
Material Polyamide PA 6, Glass Ball Reinforced
Finish Painted
Mounting Hole Center to Center 120mm
Overall Length 138mm
Color Orange
Hardware Not Included

* This product's country of origin is subject to change

Compliance and Restrictions