Check Availability
  • ROCKY MOUNTAIN TWIST 

    High Speed Steel Threaded Shank Drill Bit, Fractional Inch, 9/64", 0.1406 Decimal Equivalent

  • Item # 52NX54
  • Mfr. Model # 953HS9/64SS
High Speed Steel Threaded Shank Drill Bit, Fractional Inch, 9/64", 0.1406 Decimal Equivalent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

JD 07/21/17 409
Show More Close
 

Technical Specifications

Item # 52NX54
Mfr. Model # 953HS9/64SS
UNSPSC #27112801
Catalog Page 2253
Shipping Weight 0.06 lbs
Country of Origin USA *
Drill Bit Grouping Threaded Shank Drill Bit
Item Threaded Shank Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 9/64"
Decimal Equivalent 0.1406
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Shank Size 1/4"-28
Flute Length 9/16"
Overall Length 1-1/4"
Cutting Direction Right Hand
Application For Aviation
Depth:Dia. Ratio 4xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In