Check Availability
  • ROCKY MOUNTAIN TWIST 

    High Speed Steel Threaded Shank Drill Bit, Wire, #40, 0.0980 Decimal Equivalent

  • Item # 52NX43
  • Mfr. Model # 953HS40VS
High Speed Steel Threaded Shank Drill Bit, Wire, #40, 0.0980 Decimal Equivalent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52NX43
Mfr. Model # 953HS40VS
UNSPSC #27112801
Shipping Weight 0.03 lbs
Country of Origin USA *
Drill Bit Grouping Threaded Shank Drill Bit
Item Threaded Shank Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #40
Decimal Equivalent 0.0980
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Shank Size 1/4"-28
Flute Length 1/4"
Overall Length 13/32"
Cutting Direction Right Hand
Application For Aviation
Depth:Dia. Ratio 1xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In