Check Availability
  • Threaded Shank Drill Bits
  • ROCKY MOUNTAIN TWIST 

    High Speed Steel Threaded Shank Drill Bit, Wire, #9, 0.1960 Decimal Equivalent

  • Item # 52NW35
  • Mfr. Model # 953HS9LS
High Speed Steel Threaded Shank Drill Bit, Wire, #9, 0.1960 Decimal Equivalent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Split Point High Speed Steel Threaded Shank Drill Bit from Rocky Mountain Twist™ penetrates on contact and prevents walking of the bit. Industrial grade bit was constructed for superior strength and run-out characteristics. Surface treated for corrosion resistance and increased lubricity. Precision ground for faster, more efficient chip removal. Ideal for cast iron and steel alloy applications. Built to NAS 965.
Show More Close
 

Technical Specifications

Item # 52NW35
Mfr. Model # 953HS9LS
UNSPSC #27112801
Catalog Page 2253
Shipping Weight 0.105 lbs
Country of Origin USA *
Drill Bit Grouping Threaded Shank Drill Bit
Item Threaded Shank Drill Bit
Drill Bit Dimension Type Wire
Drill Bit Size #9
Decimal Equivalent 0.1960
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Shank Size 1/4"-28
Flute Length 1-1/8"
Overall Length 2-1/8"
Cutting Direction Right Hand
Application For Aviation
Depth:Dia. Ratio 4xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In