Check Availability
  • Door Guards
  • ROCKWOOD 

    Screen Door Guard

  • Item # 3HJK3
  • Mfr. Model # 40.26D
Screen Door Guard
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3HJK3
Mfr. Model # 40.26D
UNSPSC #46171516
Shipping Weight 6.11 lbs
Country of Origin China *
Item Screen Door Guard
Material Brass
Includes Fasteners
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov