Check Availability
  • ROCKWOOD 

    Recessed Pull Handle, Clips/Fasteners

  • Item # 3HJJ6
  • Mfr. Model # 870.32D
Recessed Pull Handle, Clips/Fasteners
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HJJ6
Mfr. Model # 870.32D
UNSPSC #31162801
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Recessed Pull Handle
Load Rated (Y/N) N
Mounting Type Clips/Fasteners
Material Brass
Finish Satin Chrome
Screw Size #4 x 5/8 OH WS
Grip Length 2-9/16"
Projection 3-9/16"
Color Brass
Overall Length 3-9/16"
Overall Width 1-3/8"
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In