Check Availability
  • ROCKWOOD 

    Recessed Pull Handle,Clips/Fasteners

  • Item # 3HJC2
  • Mfr. Model # 94.32DMS
Recessed Pull Handle,Clips/Fasteners
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3HJC2
Mfr. Model # 94.32DMS
UNSPSC #31162801
Shipping Weight 0.49 lbs
Country of Origin China *
Item Recessed Pull Handle
Load Rated (Y/N) N
Mounting Type Clips/Fasteners
Material Stainless Steel
Finish Satin
Cutout Height 3-1/8"
Cutout Width 1-3/4"
Plate Thickness 7/8"
Screw Size #8 x 3/4 SMS
Grip Length 3-1/8"
Projection 1"
Color Silver
Overall Length 5"
Overall Width 3-1/2"
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions