Check Availability
  • ROCKWOOD 

    Door Protection Plate, Aluminum, Kick/Stretcher, 8" Height, 36 Width

  • Item # 2RFZ8
  • Mfr. Model # 2RFZ8
Door Protection Plate, Aluminum, Kick/Stretcher, 8" Height, 36  Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RFZ8
Mfr. Model # 2RFZ8
UNSPSC #30171513
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Door Protection Plate
Kick Plate Type Kick/Stretcher
Height 8"
Width 36"
Finish Dull
Material Aluminum
Thickness 0.05"
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions