Check Availability
  • ROCKWOOD 

    Door Edge Guard, Dark Bronze, Number of Sides 2, Height 42", Width 1-3/4"

  • Item # 3TFL4
  • Mfr. Model # 304.DBPC 42
Door Edge Guard, Dark Bronze, Number of Sides 2, Height 42", Width 1-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ROCKWOOD door edge guard wraps around 1-3/4" door edges to protect it from vandalism and damage. Dark bronze 2-sided guard includes mounting hardware.
Show More Close
 

Technical Specifications

Item # 3TFL4
Mfr. Model # 304.DBPC 42
UNSPSC #46171516
Catalog Page 2001
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Door Edge Guard
Finish Dark Bronze
Material Aluminum
Height 42"
Width 1-3/4"
Number of Sides 2
Door Thickness 1-3/4"
Mounting Screw In
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions