Check Availability
  • ROCKWOOD 

    Door Edge Guard, Stainless Steel, Number of Sides 3, Height 36", Width 1-3/4"

  • Item # 3TFJ6
  • Mfr. Model # 306.32D 36
Door Edge Guard, Stainless Steel, Number of Sides 3, Height 36", Width 1-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MARKAR door edge guard wraps around 1-3/4" door edges to protect it from vandalism and damage. Stainless steel 3-sided guard includes mounting hardware.
Show More Close
 

Technical Specifications

Item # 3TFJ6
Mfr. Model # 306.32D 36
UNSPSC #46171516
Catalog Page 2001
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Door Edge Guard
Finish Stainless Steel
Material Stainless Steel
Height 36"
Width 1-3/4"
Number of Sides 3
Door Thickness 1-3/4"
Mounting Screw In
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions