Check Availability
  • ROCKWOOD 

    Door Coordinator

  • Item # 3HJH1
  • Mfr. Model # 2672.USP
Door Coordinator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rockwood® non-handed steel coordinator provides override protection to help prevent damage to the door and door jambs caused by an excess of force. The mechanism and filler bar can be painted to match the door frame to become virtually invisible and blend into just about any background.
Show More Close
 

Technical Specifications

Item # 3HJH1
Mfr. Model # 2672.USP
UNSPSC #30161905
Catalog Page 1993
Shipping Weight 8.0 lbs
Country of Origin Taiwan *
Item Door Coordinator
Material Steel
Color Black
Includes Hardware
For Use With 72" Door Openings
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions