Check Availability
  • ROCKWOOD 

    Dome Door Stop,Floor Mount,Satin Bronze

  • Item # 3HHY7
  • Mfr. Model # 441CU.10
Dome Door Stop,Floor Mount,Satin Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3HHY7
Mfr. Model # 441CU.10
UNSPSC #31162804
Shipping Weight 0.31 lbs
Country of Origin Taiwan *
Item Dome Door Stop
Mounting Type Floor Mount
Finish Satin Bronze
Base Dia. 2"
Height 1-1/2"
Riser 3/8"
Mounting Style Screw-In
Material Cast Brass
Tip Material DuraFlex
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms