Check Availability
  • ROCKWOOD 

    Dome Door Stop,Floor Mount,Satin Chrome

  • Item # 3HHY6
  • Mfr. Model # 441CU.26D
Dome Door Stop,Floor Mount,Satin Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ROCKWOOD dome door stop prevents an opening door from hitting the wall. Design helps protect door, door hardware, and wall from damage.

• With nonmarring rubber pads
• Includes hardware to ease installation
Show More Close
 

Technical Specifications

Item # 3HHY6
Mfr. Model # 441CU.26D
UNSPSC #31162804
Catalog Page 1999
Shipping Weight 0.29 lbs
Country of Origin Taiwan *
Item Dome Door Stop
Mounting Type Floor Mount
Finish Satin Chrome
Base Dia. 2"
Height 1-1/2"
Riser 3/8"
Mounting Style Screw-In
Material Cast Brass
Tip Material DuraFlex
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms