Check Availability
  • ROCKWOOD 

    Dome Door Stop,Floor Mount

  • Item # 3EHE8
  • Mfr. Model # 443.3
Dome Door Stop,Floor Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Floor-mount door stop prevents an opening door from hitting the wall. Includes a nonmarring rubber pad.
Show More Close
 

Technical Specifications

Item # 3EHE8
Mfr. Model # 443.3
UNSPSC #31162804
Catalog Page 1999
Shipping Weight 0.27 lbs
Country of Origin Taiwan *
Item Dome Door Stop
Mounting Type Floor Mount
Finish Polished Brass
Base Dia. 1-7/8"
Height 1-1/2"
Mounting Style Screw-In
Material Cast Brass
Tip Material DuraFlex
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms