Check Availability
  • Wall Corner Guards
  • ROCKWOOD 

    Corner Guard, Stainless Steel, 48" Height, 1-1/2" Width, 0.062" Thickness, Silver

  • Item # 49LX97
  • Mfr. Model # HD290.32D 304 1.5"x1.5"x48"
Corner Guard, Stainless Steel, 48" Height, 1-1/2" Width, 0.062" Thickness, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49LX97
Mfr. Model # HD290.32D 304 1.5"x1.5"x48"
UNSPSC #30161504
Shipping Weight 2.41 lbs
Country of Origin USA *
Item Corner Guard
Width 1-1/2"
Height 48"
Finish Satin
Color Silver
Mounting Adhesive
Material Type Stainless Steel
Material Stainless Steel
Thickness 0.062"
Number of Sides 2
Corners Square
Includes Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In