Check Availability
  • ROCKWOOD 

    Corner Guard,3 x 48 In,Adhesive,Satin SS

  • Item # 3TFN9
  • Mfr. Model # 290.32d 3" x 3" x 48
Corner Guard,3 x 48 In,Adhesive,Satin SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ROCKWOOD wall corner guard protects wall corners from damage or vandalism. Use on all walls. Beveled edge. Includes fasteners.
Show More Close
 

Technical Specifications

Item # 3TFN9
Mfr. Model # 290.32d 3" x 3" x 48
UNSPSC #30161504
Catalog Page 2001
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Corner Guard
Width 3"
Height 48"
Finish Satin
Color Silver
Mounting Adhesive
Material Stainless Steel
Thickness 0.050"
Number of Sides 2
Corners Square
Includes Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions