Check Availability
  • ROCKWOOD 

    Corner Guard,3x48 In,Screw In,Pol Brass

  • Item # 3TFN6
  • Mfr. Model # 295.3 3" x 3" x 48
Corner Guard,3x48 In,Screw In,Pol Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3TFN6
Mfr. Model # 295.3 3" x 3" x 48
UNSPSC #30161504
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Corner Guard
Width 3"
Height 48"
Finish Polished Brass
Color Gold
Mounting Screw In
Material Brass
Thickness 0.050"
Number of Sides 2
Corners Square
Includes Fasteners
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov