Check Availability
Corner Guard,2x48 In,Screw In,Pol Brass
  • ROCKWOOD 

    Corner Guard,2x48 In,Screw In,Pol Brass

  • Item # 3TFN4
  • Mfr. Model # 295.3 2" x 2" x 48
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 3TFN4
Mfr. Model # 295.3 2" x 2" x 48
UNSPSC #30161504
Shipping Weight 2.8 lbs
Country of Origin USA *
Item Corner Guard
Width 2"
Height 48"
Finish Polished Brass
Color Gold
Mounting Screw In
Material Brass
Thickness 0.050"
Number of Sides 2
Corners Square
Includes Fasteners

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.