Check Availability
Corner Guard,3 x 96 in,Screw In,Satin,SS
  • ROCKWOOD 

    Corner Guard,3 x 96 in,Screw In,Satin,SS

  • Item # 20KA45
  • Mfr. Model # 295.32D 3"X 3" X 96"
  • Web Price
    $136.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 20KA45
Mfr. Model # 295.32D 3"X 3" X 96"
UNSPSC #30161504
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Corner Guard
Width 3"
Height 96"
Finish Satin
Color Silver
Mounting Screw In
Material Stainless Steel
Thickness 0.050"
Number of Sides 2
Corners Square
Includes Mounting Hardware

* This product's country of origin is subject to change

Compliance and Restrictions