Check Availability
  • ROCKWOOD 

    Convex Door Stop,Wall Mount,Satin Bronze

  • Item # 3HHX2
  • Mfr. Model # 406.10
Convex Door Stop,Wall Mount,Satin Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Circular-mount door stop protects your walls from damage caused by door knobs and levers.
Show More Close
 

Technical Specifications

Item # 3HHX2
Mfr. Model # 406.10
UNSPSC #31162804
Catalog Page 1999
Shipping Weight 0.13 lbs
Country of Origin China *
Item Convex Door Stop
Mounting Type Wall Mount
Finish Satin Bronze
Base Dia. 2-1/2"
Projection 1"
Mounting Style Screw-In
Material DuraFlex
Tip Material DuraFlex
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms