Check Availability
  • ROCKPORT WORKS 

    Women's Slip-On Shoes, Steel Toe Type, Leather Upper Material, Tan, Size 10W

  • Item # 20WP52
  • Mfr. Model # RK673-10W
Women's Slip-On Shoes, Steel Toe Type, Leather Upper Material, Tan, Size 10W Slip-On Shoes,Steel,10W,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Women’s steel toe slip-on shoe combines a durable, full-grain leather upper with a brushed microfiber lining for cool, dry comfort. Additional comfort features include removable EVA cushioned insert with heel stabilizer cup. EVA cushioned midsole, and slip-resistant rubber outsole. Nylon shank helps support shoe structure. Cement construction improves flexibility. Note: This footwear is constructed to reduce the accumulation of static electricity by conducting the body charge to the properly grounded flooring system. It must have a lower limit of electrical resistance of 1 megohm and an upper limit of 100 megohms. Meets F2413-11 Section 5.6 requirements.
Show More Close
 

Technical Specifications

Item # 20WP52
Mfr. Model # RK673-10W
UNSPSC #46181605
Shipping Weight 2.1 lbs
Country of Origin China *
Item Slip-On Shoes
Toe Type Steel
Gender Women's
Size 10
Footwear Width W
Metatarsal Guard No
Insulated No
Waterproof No
Color Tan
Footwear Closure Type Lace Up
Liner Material Brushed Microfiber
Shank Material Plastic
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Siped
Manufacturers Suggested Sole Slip Rating Best
Chemical Resisting Sole Yes
Completely Non Metallic No
Non-Marking Sole Yes
Static Dissipative Yes
Electrical Hazard Rated No
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System EVA w/Sponge Rubber Heel Wedge
Non Metallic Upper No
Max. Heat Rating 100 Degrees F
Footwear Construction Type Cemented
Heel Height Less Than 1/2"
Footwear Shank Type Plastic
Upper Boot Material All Leather
Upper Material Description All Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.40
Mark II Slip Test Results- Dairy Tile Dry 1.00
Mark II Slip Test Results- Dairy Tile Wet 0.74
Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
Style Number 673
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
Standards F2413-11, CSA Z195-09
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms