Check Availability
  • ROCKPORT WORKS 

    6" Height Women's Work Boots, Composite Toe Type, Deer Tan, Size 9W

  • Item # 6WKD9
  • Mfr. Model # RK668-9W
6" Height Women's Work Boots, Composite Toe Type, Deer Tan, Size 9W Work Boots,Comp,Wmn,9W,Deer Tan,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

6”H women’s hiking style boot has a full-grain tumbled leather upper, polyurethane midsole, and durable rubber outsole that resists slips, oil, and chemicals. Moisture wicking nylon mesh lining with HydroDefense® waterproof bootie keeps moisture away from feet. The removable EVA cushion insert has adiPRENE® by adidas, a shock-absorbing heel with rebounding forepart pads to help provide energy rebound. Fiberglass shank supports foot and gives boot structure. Completely waterproof to keep feet dry in most types of wet conditions.

Direct Attach construction is lightweight, flexible, and durable. The upper is placed in a mold and the liquid synthetic soling material is injected, which fuses, or directly attaches, the sole to the upper. This produces a tough, watertight bond.

These 100% nonmetallic boots have composite toes and nonmetallic eyelets that won’t mark or scratch work surfaces or activate security-screening devices.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.
Show More Close
 

Technical Specifications

Item # 6WKD9
Mfr. Model # RK668-9W
UNSPSC #46181604
Shipping Weight 3.1 lbs
Country of Origin China *
Item Work Boots
Toe Type Composite
Gender Women's
Size 9
Footwear Width W
Metatarsal Guard No
Insulated No
Waterproof Yes
Waterproof Type Bootie
Color Deer Tan
Height 6"
Footwear Closure Type Lace Up
Liner Material Moisture Wicking Nylon Mesh, Hydro-Defense(R)
Shank Material Polyurethane
Midsole Material Polyurethane
Outsole Material Rubber
Footwear Sole Pattern Lug
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole Yes
Completely Non Metallic Yes
Non-Marking Sole No
Static Dissipative No
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System Adidas Adiprene Shock Absorbign insole
Non Metallic Upper Yes
Max. Heat Rating 500 Degrees F
Footwear Construction Type Direct Attached
Heel Height Less Than 1/2"
Footwear Shank Type Plastic
Upper Boot Material All Leather
Upper Material Description Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.32
Mark II Slip Test Results- Dairy Tile Dry 0.88
Mark II Slip Test Results- Dairy Tile Wet 0.71
Mark II Slip Test Results- Dairy Tile Oily Wet 0.23
Style Number RK668
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
Standards ASTM F2413-05 I/75 C/75 EH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms