Check Availability
  • ROCKPORT WORKS 

    4"H Men's Work Shoes, Steel Toe Type, Leather Upper Material, Brown, Size 9-1/2M

  • Item # 5ZHZ8
  • Mfr. Model # RK6762-9.5M
4"H Men's Work Shoes, Steel Toe Type, Leather Upper Material, Brown, Size 9-1/2M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Leather Oxford
5-eye lace-up shoes feature moisture-wicking nylon mesh lining. Include polyurethane insole with mesh cover and a rubber outsole with EVA cushion. Full-grain leather upper with no metal.
Rockport Safety Shoes
• Meet ASTM F2413-05 I/C75
Show More Close
 

Technical Specifications

Item # 5ZHZ8
Mfr. Model # RK6762-9.5M
UNSPSC #46181605
Shipping Weight 2.93 lbs
Country of Origin China *
Item Work Shoes
Toe Type Steel
Gender Men's
Size 9-1/2
Footwear Width M
Metatarsal Guard No
Insulated No
Waterproof No
Color Brown
Height 4"
Footwear Closure Type Lace Up
Liner Material Moisture Wicking Nylon Mesh
Shank Material Plastic
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Siped
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole Yes
Completely Non Metallic No
Non-Marking Sole No
Static Dissipative Yes
Electrical Hazard Rated No
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System Removable Aero EVA Molded Cushion Insert
Non Metallic Upper Yes
Max. Heat Rating 200 Degrees F
Footwear Construction Type Strobel Cemented
Heel Height Less Than 1/2"
Footwear Shank Type Plastic
Upper Boot Material All Leather
Upper Material Description Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.59
Mark II Slip Test Results- Dairy Tile Dry 0.72
Mark II Slip Test Results- Dairy Tile Wet 0.80
Mark II Slip Test Results- Dairy Tile Oily Wet 0.63
Style Number 6762
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
Standards ASTM F2413-05, EH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms