Check Availability
  • ROCKPORT WORKS 

    4"H Men's Work/Dress Shoes, Plain Toe Type, Leather Upper Material, Black, Size 9-1/2

  • Item # 5ZJH2
  • Mfr. Model # RK6522-9.5M
4"H Men's Work/Dress Shoes, Plain Toe Type, Leather Upper Material, Black, Size 9-1/2 Work/Dress Shoes,Pln,Mens,9-1/2,Blk,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZJH2
Mfr. Model # RK6522-9.5M
UNSPSC #46181605
Shipping Weight 2.78 lbs
Country of Origin China *
Item Work/Dress Shoes
Toe Type Plain
Gender Men's
Size 9-1/2
Footwear Width M
Insulated No
Waterproof No
Color Black
Height 4"
Footwear Closure Type Lace Up
Liner Material Moisture Wicking Nylon Mesh
Shank Material Plastic
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Low Lug
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole Yes
Completely Non Metallic Yes
Non-Marking Sole No
Static Dissipative No
Electrical Hazard Rated No
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System Dynamic Suspension System
Non Metallic Upper Yes
Max. Heat Rating 300 Degrees F
Footwear Construction Type Cemented
Heel Height Less Than 1/2"
Footwear Shank Type Plastic
Upper Boot Material All Leather
Upper Material Description Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.48
Mark II Slip Test Results- Dairy Tile Dry 1.10
Mark II Slip Test Results- Dairy Tile Wet 1.10
Mark II Slip Test Results- Dairy Tile Oily Wet 0.70
Style Number 6522
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms