Check Availability
  • ROCKFORD SILK SCREEN PROCESS 

    Traffic Cone Collar, Yellow x 10-1/2", 0.5 lb., Waterproof Cloth Vinyl

  • Item # 9NNY6
  • Mfr. Model # CS-18
Traffic Cone Collar, Yellow x 10-1/2", 0.5 lb., Waterproof Cloth Vinyl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9NNY6
Mfr. Model # CS-18
UNSPSC #46161508
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Traffic Cone Collar
Color Yellow
Legend No Parking
Height 10-1/2"
Weight 0.5 lb.
Material Waterproof Cloth Vinyl
Belt Color Yellow
For Use With Standard Traffic Cones
Includes 6 Per Package
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms