Check Availability
  • ROCKFORD SILK SCREEN PROCESS 

    Personal Protection, Aluminum, 24" x 24", Surface

  • Item # 9CG30
  • Mfr. Model # STP-2-DI
Personal Protection, Aluminum, 24" x 24", Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 9CG30
Mfr. Model # STP-2-DI
UNSPSC #55121718
Shipping Weight 3.69 lbs
Country of Origin USA *
Item Warning Sign
Height 24"
Width 24"
Sign Material Aluminum
Sign Mounting Style Surface
Legend Stop Hard Hat Area
Printed Language English
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms