Check Availability
  • ROBINAIR 

    Transmission Fluid Exchanger

  • Item # 1DZK3
  • Mfr. Model # 92500
  • (1)
Transmission Fluid Exchanger
Qty
  • Web Price
    $5,001.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ROBINAIR® transmission fluid exchanger quickly exchanges fluid through the transmission oil dipstick in less than 20 minutes. Works with all types of automatic transmission fluid for most foreign and domestic vehicles.

• Easy to use with no damage to other engine components
• Cannot be hooked up backwards
• 3 modes of operation: dipstick only, cooler line, or a combination of both
• Top-off feature—add or subtract in 1/10-qt. increments
• Low fluid alarm and indicator light help alert operator
Show More Close
 

Technical Specifications

Item # 1DZK3
Mfr. Model # 92500
UNSPSC #78180103
Catalog Page 947
Shipping Weight 178.0 lbs
Country of Origin USA *
Item Fluid Exchanger
Type Transmission
Width (In.) 33
Height (In.) 52
Depth (In.) 20
Includes Two 32 Qt Reservoir Tanks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms