Check Availability
  • ROBINAIR 

    Refrigerant RRR Machine, A/C, 24" W

  • Item # 38UP52
  • Mfr. Model # 34788NI
Refrigerant RRR Machine, A/C, 24" W
Qty
  • Web Price
    $4,393.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ROBINAIR® premium refrigerant (RRR) machine automatically recovers, recycles, evacuates, leak tests, and recharges with 98.5% efficiency. Automatic features include leak testing, refrigerant refill, and oil drain/inject, putting A/C lubricant back into the system, plus air purge and refrigerant refill.

• Operating range: 32° to 120°F (0° to 50°C)
• Recovery performance: 95% at 70° to 75°F 30 min.
• Charge performance: ± 0.5 oz. at 70° to 75°F
• 5cm x 9cm graphical display
• 3/8 HP compressor
• 1.5 cfm dual-stage vacuum pump
• 125VAC 65 Hz
Show More Close
 

Technical Specifications

Item # 38UP52
Mfr. Model # 34788NI
UNSPSC #23111507
Catalog Page 947
Shipping Weight 201.0 lbs
Country of Origin USA *
Item Refrigerant RRR Machine
Type A/C
Length (In.) 36
Width (In.) 24
Height (In.) 48-1/2
Max. Operating Temp. (F) 120 Degrees
Standards SAE J-2788
For Use With Vehicles, R-134A Refrigerant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms