Check Availability
  • ROBINAIR 

    A/C Capacities Database, 1" O.D., Plastic

  • Item # 416L33
  • Mfr. Model # 34411-G
A/C Capacities Database, 1" O.D., Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 416L33
Mfr. Model # 34411-G
UNSPSC #23111507
Shipping Weight 0.1 lbs
Country of Origin USA *
Item A/C Capacities Database Database-2017
Type SanDisk
Outside Dia. 1"
Material Plastic
Application Refrigerant Recovery Systems
For Use With Mfr. No. 34788, 34788-H, 34988
Number of Pieces 1
Package Quantity 1
Size (In.) 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms