Check Availability
  • ROBINAIR 

    1/4", 3/16", 3/8", 5/16", Ratcheting Box End Wrench, Metric, Chrome Finish, Number of Points: 4

  • Item # 52VN93
  • Mfr. Model # 10696
1/4", 3/16", 3/8", 5/16", Ratcheting Box End Wrench, Metric, Chrome Finish, Number of Points: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52VN93
Mfr. Model # 10696
UNSPSC #27111713
Shipping Weight 0.22 lbs
Country of Origin USA *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Square
SAE or Metric Metric
Wrench Head Sizes 1/4", 3/16", 3/8", 5/16"
Number of Points 4
Overall Length 8-7/64"
Finish Chrome
Wrench Material Steel
Insulated No
Tether Capable Not Tether Capable
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In