Check Availability
  • ROBERTSHAW 

    Water Valve, S-53, 1/4" QC

  • Item # 56WR38
  • Mfr. Model # IMV-399
Water Valve, S-53, 1/4" QC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56WR38
Mfr. Model # IMV-399
UNSPSC #0
Shipping Weight 0.79 lbs
Country of Origin Mexico *
Item Water Valve, S-53, 1/4" Quick Connect
For Use With Mfr. Model Number 399
Fits Brand Manitowoc
Includes Solenoid
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).