Check Availability
  • ROBERTSHAW 

    Repl Thermocouple,Snap Fit,36 In

  • Item # 12Z428
  • Mfr. Model # 1980-036
Repl Thermocouple,Snap Fit,36 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Z428
Mfr. Model # 1980-036
UNSPSC #41112206
Catalog Page 3034
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Replacement Thermocouple
Type Snap-Fit
Length (In.) 36
Voltage 18 to 30 mV
Gas Type LP/NG
Tip Style Snap-Fit Stainless Steel
Special Information Snap-Fit Style Easily Adjustable To Virtually All Installations
Includes Fittings and Adapters
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.