Check Availability
  • ROBERTSHAW 

    Pilot Ignitor System

  • Item # 4E397
  • Mfr. Model # 712-008
Pilot Ignitor System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4E397
Mfr. Model # 712-008
UNSPSC #40101805
Catalog Page 3033
Shipping Weight 3.45 lbs
Country of Origin Mexico *
Item Intermittent Pilot Kit
Type Gas Ignition System Kit
Amps AC 1.5
BtuH Capacity 200,000 / 320,000
Control Volts 24
Voltage 24
Gas Type LP/NG
Inlet/Outlet (In.) 1/2 x 3/4
Method of Opening Slow Opening
Pressure Setting Range (In. WC) 3.5 Nat./ 11 LP
Operation Description Convert Conventional Standing Pilot Systems To Intermittent Pilot Systems
For Use With Residential, Commercial Heating Equipment
Includes 720-070 Valve,780-845 Module, Wiring Harness, Spark/Sensor Probe, Mounting Harness, LP Regulator
* This product's country of origin is subject to change

Compliance and Restrictions