Check Availability
  • ROBERTSHAW 

    Laundry Valve,3/4" 11.5 NHT

  • Item # 56WR49
  • Mfr. Model # CW-001
Laundry Valve,3/4" 11.5 NHT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 56WR49
Mfr. Model # CW-001
UNSPSC #0
Shipping Weight 1.2 lbs
Country of Origin Mexico *
Item Laundry Valve, 3/4" 11.5 NHT
For Use With Grainger Item Number 28YR04
For Use With Mfr. Model Number 189D1664G001, WH13X86, WH13X10024, 175D2937P001
Fits Brand GE
Includes Solenoid
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).