Check Availability
  • ROBERTSHAW 

    Gas Cooking Electromagnet Replace Kit, J

  • Item # 6KXG8
  • Mfr. Model # 1720-801
Gas Cooking Electromagnet Replace Kit, J
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ROBERTSHAW® gas cooking control kit, or electromagnetic kit, is a replacement kit. Easy to install.
Show More Close
 

Technical Specifications

Item # 6KXG8
Mfr. Model # 1720-801
UNSPSC #39121510
Catalog Page 3032
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item Gas Cooking Control
Type Electromagnet Replacement Kit
Gas Connection 1/8" Pipe,. 3/16" Tubing, 1/4" Tubing
For Use With 1710 Series Body Inlet And Outlet Model-TS "J" Head
Replaces 1720-803
Includes Spring Components, Gasket and Assembly Screw
Agency Compliance CSA
* This product's country of origin is subject to change

Compliance and Restrictions