Check Availability
  • ROBERTSHAW 

    Gas Cooking Control, Tstat, 1/2In, 300-650

  • Item # 6KXH5
  • Mfr. Model # 4200-503
Gas Cooking Control, Tstat, 1/2In, 300-650
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ROBERTSHAW® gas cooking control kit, or thermostat, is a replacement for natural gas and LP gas ovens. Easy to install.
Show More Close
 

Technical Specifications

Item # 6KXH5
Mfr. Model # 4200-503
UNSPSC #41112209
Catalog Page 3032
Shipping Weight 1.75 lbs
Country of Origin Mexico *
Item Gas Cooking Control
Type Thermostat
Gas Type NG/LP
Gas Connection 1/2"
Dial Range 300 to 650
Temp. Range 300 to 650
Bulb Size 3/16" x 15-3/8"
Capillary Length 48"
Mounting Position 4 Way
For Use With Ovens, Fryers, Sterilizers
Replaces Bakers Pride M1005X, Consolidted G-140,
Includes Dial and Installation Hardware
Agency Compliance CSA, ANS Z21.23
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In