Check Availability
  • ROBERTSHAW 

    Gas Cooking Control, Tstat, 3/8In, 150-550

  • Item # 6KXH3
  • Mfr. Model # 4200-025
Gas Cooking Control, Tstat, 3/8In, 150-550
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ROBERTSHAW® gas cooking control kit, or thermostat, is a replacement for natural gas and LP gas ovens. Easy to install.
Show More Close
 

Technical Specifications

Item # 6KXH3
Mfr. Model # 4200-025
UNSPSC #41112209
Shipping Weight 1.9 lbs
Country of Origin Mexico *
Item Gas Cooking Control
Type Thermostat
Gas Type NG/LP
Gas Connection 3/8"
Dial Range 150 to 550
Temp. Range 150 to 550
Bulb Size 3/16" x 14-3/4"
Capillary Length 54"
Mounting Position 4 Way
For Use With Ovens, Fryers, Sterilizers
Replaces Alto Shaam 03395-2, Consolidated G-114, Hobart 407522-1
Includes Dial and Installation Hardware
Agency Compliance CSA, ANS Z21.23
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In